- Aluminum Cut Type
- Ball Shape
- 3/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Shank Diameter - Metric | 6.35 mm |
| Diameter - Decimal | 0.375 in |
| SCTI Number | SD-3 |
| Length Of Cut - Metric | 9.52 mm |
| Type of Cut | Aluminum Cut |
| Material | Carbide |
| Diameter - Fraction | 3/8 in |
| Shape | Ball |
| Weight | 0.042 LB |

