- Double Cut Type
- Cylindrical w/o End Cut Shape
- 3/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Diameter - Decimal | 0.375 in |
| Shape | Cylindrical w/o End Cut |
| Length Of Cut - Metric | 19.05 mm |
| Diameter - Fraction | 3/8 in |
| Type of Cut | Double Cut |
| SCTI Number | SA-3L6 |
| Shank Diameter - Metric | 6.35 mm |
| Material | Carbide |
| Weight | 0.0 LB |

