Skip to content Skip to navigation menu
BassettB55930

B55930

SD-3L63/8"x1/4"x EXT BUR-DBL
Item #113828031
  • Double Cut Type
  • Ball Shape
  • 3/8 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
BassettB55930
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Cut Type
  • Ball Shape
  • 3/8 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
SCTI Number SD-3L6
Length Of Cut - Metric 7.94 mm
Material Carbide
Shape Ball
Shank Diameter - Metric 6.35 mm
Type of Cut Double Cut
Diameter - Decimal 0.375 in
Diameter - Fraction 3/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison