- 1/8 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AP/MAX Coating
| Mill LOC Designation | Stub |
| Diameter - Decimal | 0.125 in |
| Mill Construction | Variable Index |
| No. of Flutes | 4 |
| End Style | Corner Radius |
| Length Of Cut - Metric | 6.35 mm |
| Flute Type | Spiral |
| Overall Length | 1.5 in |
| Center Cutting | Yes |
| Shank Size - Metric | 3.17 mm |
| Diameter - Fraction | 1/8 in |
| Length of Cut | 0.25 in |
| Material | Carbide |
| Direction of Cut | Right Hand |
| Weight | 0.0 LB |

