- 1 in Diameter
- Carbide Material
- 4 in Overall Length
- AP/MAX Coating
| No. of Flutes | 5 |
| Shank Size - Metric | 25.4 mm |
| Mill Construction | Variable Index |
| Length Of Cut - Metric | 38.1 mm |
| End Style | Corner Radius |
| Diameter - Metric | 25.40 mm |
| Diameter - Fraction | 1 in |
| Diameter - Decimal | 1 in |
| Overall Length | 4 in |
| Mill LOC Designation | Stub |
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| Material | Carbide |
| Length of Cut | 1.5 in |
| Flute Type | Spiral |
| Weight | 0.0 LB |

