Skip to content Skip to navigation menu
Cle-ForceC69106

C69106

12-24NC 1693 HS HAND TAP SET
Item #103135730
  • Inch
  • 3 Pieces
  • #12-24 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Cle-ForceC69106
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • #12-24 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Thread Type UNC
Shank End Feature Square
Shank Size - Metric 5.59 mm
Thread Size - Metric 5.49 mm
Blank Construction USCTI Table 302
Tap Type Hand
No. of Flutes 4
Shank Square Width - Metric 4.19 mm
Shank Square Length - Metric 7.14 mm
Shank Square Width 0.165 in
Direction of Cut Right Hand
Thread Per Inch 24
Spiral Point No
Thread Size - Decimal 0.216 in
Diameter - Decimal 0.216 in
Shank Square Length 0.2812 in
Ground Threads Yes
Thread Size #12
Truncated Threads No
Thread Length - Metric 23.81 mm
Interrupted Thread No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison