Skip to content Skip to navigation menu
Cle-ForceC69138

C69138

7/16-20NF 1693 HS HAND TAP SET
Item #103110110
  • Inch
  • 3 Pieces
  • 7/16-20 UNF Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Cle-ForceC69138
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • 7/16-20 UNF Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Thread Type UNF
Shank Square Length 0.4062 in
Diameter - Fraction 7/16 in
Spiral Point No
Shank Square Width - Metric 6.15 mm
Direction of Cut Right Hand
Thread Size - Decimal 0.4375 in
Thread Size 7/16 in
Shank Square Length - Metric 10.32 mm
Tap Type Hand
Thread Size - Metric 11.11 mm
Thread Length - Metric 36.51 mm
Shank Size - Metric 8.2 mm
Blank Construction USCTI Table 302
No. of Flutes 4
Truncated Threads No
Shank End Feature Square
Shank Square Width 0.242 in
Diameter - Decimal 0.4375 in
Thread Per Inch 20
Ground Threads Yes
Interrupted Thread No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison