Skip to content Skip to navigation menu
Cle-ForceC69282

C69282

M6X1.0 1693M HS HAND TAP SET
Item #103126283
  • Metric
  • 3 Pieces
  • M6x1.0 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Cle-ForceC69282
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 3 Pieces
  • M6x1.0 Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Diameter - Metric 6.00 mm
Thread Size - Metric 6 mm
Tap Type Hand
Thread Size M6
Shank Square Length - Metric 7.94 mm
Thread Type Metric
Truncated Threads No
Spiral Point No
Ground Threads Yes
Interrupted Thread No
Shank Square Width - Metric 4.85 mm
No. of Flutes 4
Thread Size - Decimal 0.2362 in
Blank Construction USCTI Table 302
Shank Size - Metric 6.48 mm
Diameter - Decimal 0.2362 in
Shank End Feature Square
Shank Square Width 0.191 in
Direction of Cut Right Hand
Thread Length - Metric 25.4 mm
Shank Square Length 0.3125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison