- Metric
- 3 Pieces
- M18x2.5 Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
| Blank Construction | USCTI Table 302 |
| Thread Length - Metric | 46.04 mm |
| Diameter - Decimal | 0.7087 in |
| Shank Square Length | 0.625 in |
| Thread Size | M18 |
| Ground Threads | Yes |
| No. of Flutes | 4 |
| Truncated Threads | No |
| Shank Square Width | 0.406 in |
| Shank Square Width - Metric | 10.31 mm |
| Diameter - Metric | 18.00 mm |
| Thread Type | Metric |
| Shank Square Length - Metric | 15.88 mm |
| Shank Size - Metric | 13.77 mm |
| Tap Type | Hand |
| Shank End Feature | Square |
| Thread Size - Metric | 18 mm |
| Thread Size - Decimal | 0.7087 in |
| Direction of Cut | Right Hand |
| Interrupted Thread | No |
| Spiral Point | No |
| Weight | 0.0 LB |

