- Inch
- 3 Pieces
- 5/16-18 UNC Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- Carbon Steel Material
| Diameter - Decimal | 0.3125 in |
| Diameter - Fraction | 5/16 in |
| Shank Square Length | 0.375 in |
| Blank Construction | USCTI Table 302 |
| Truncated Threads | No |
| Thread Per Inch | 18 |
| Thread Size - Decimal | 0.3125 in |
| Thread Size | 5/16 in |
| Shank Size - Metric | 8.08 mm |
| Shank Square Width | 0.238 in |
| Spiral Point | No |
| Thread Size - Metric | 7.94 mm |
| Direction of Cut | Right Hand |
| Ground Threads | Yes |
| Thread Type | UNC |
| Shank Square Width - Metric | 6.05 mm |
| Tap Type | Hand |
| Thread Length - Metric | 28.57 mm |
| Shank End Feature | Square |
| Interrupted Thread | No |
| Shank Square Length - Metric | 9.52 mm |
| Weight | 0.0 LB |

