- Inch
- 3 Pieces
- 3/8-16 UNC Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- Carbon Steel Material
| Spiral Point | No |
| Thread Size | 3/8 in |
| Thread Size - Decimal | 0.375 in |
| Shank Square Length - Metric | 11.11 mm |
| Ground Threads | Yes |
| Blank Construction | USCTI Table 302 |
| Interrupted Thread | No |
| Shank Square Length | 0.4375 in |
| Shank Square Width - Metric | 7.26 mm |
| Diameter - Decimal | 0.375 in |
| Shank Square Width | 0.286 in |
| Thread Type | UNC |
| Shank End Feature | Square |
| Thread Per Inch | 16 |
| Thread Length - Metric | 31.75 mm |
| Shank Size - Metric | 9.68 mm |
| Thread Size - Metric | 9.52 mm |
| Diameter - Fraction | 3/8 in |
| Direction of Cut | Right Hand |
| Truncated Threads | No |
| Tap Type | Hand |
| Weight | 0.0 LB |

