- Metric
- 3 Pieces
- M6x1.0 Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- Carbon Steel Material
| Ground Threads | Yes |
| Shank Square Length | 0.3125 in |
| Thread Length - Metric | 25.4 mm |
| Diameter - Metric | 6.00 mm |
| Thread Type | Metric |
| Shank Size - Metric | 6.48 mm |
| Blank Construction | USCTI Table 302 |
| Tap Type | Hand |
| Thread Size - Decimal | 0.2362 in |
| Direction of Cut | Right Hand |
| Truncated Threads | No |
| Interrupted Thread | No |
| Diameter - Decimal | 0.2362 in |
| Spiral Point | No |
| Thread Size - Metric | 6 mm |
| Shank Square Width | 0.191 in |
| Shank Square Length - Metric | 7.94 mm |
| Shank End Feature | Square |
| Shank Square Width - Metric | 4.85 mm |
| Thread Size | M6 |
| Weight | 0.0 LB |

