Skip to content Skip to navigation menu
Cle-Line®C00329

C00329

0404 #6-32 UNC HS HAND TAP-SET
Item #113828713
  • Inch
  • 3 Pieces
  • #6-32 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
Cle-Line®C00329
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • #6-32 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Thread Per Inch 32
Truncated Threads No
Spiral Point No
No. of Flutes 3
Interrupted Thread No
Direction of Cut Right Hand
Thread Length - Metric 17.46 mm
Ground Threads Yes
Shank End Feature Square
Shank Square Width 0.11 in
Thread Type UNC
Shank Square Width - Metric 2.79 mm
Shank Square Length 0.1875 in
Tap Type Hand
Shank Size - Metric 3.58 mm
Thread Limit H2
Thread Size #6
Blank Construction USCTI Table 302
Diameter - Decimal 0.138 in
Shank Square Length - Metric 4.76 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison