Cle-Line®
C17150
MADE TO ORDER - CALL FOR PRICE -COUNTERSINK AND CENTER REAMER 82° ANGLE; 3/8" DRILL DIAMETER; 2 1/4" LENGTH
Item #101699146
- 82° Angle
- 3/8" Drill Diameter
- 2 1/4" Length
applications
- Countersink screw heads and rivet heads
- Countersink holes for lathe centers
features
- Better accuracy than single-flute countersink
- Three fluted for more accuracy and less chatter
| Size (text) | N/A |
| Overall Length | 2.25 in |
| Angle | 82 degrees |
| Shank Diameter | 3/8 in |
| Weight | 0.1 LB |
