Cle-Line®
C17152
MADE TO ORDER - CALL FOR PRICE -COUNTERSINK AND CENTER REAMER 90° ANGLE; 3/16" DRILL DIAMETER; 1 1/2" LENGTH
Item #101702763
- 90° Angle
- 3/16" Drill Diameter
- 1 1/2" Length
applications
- Countersink screw heads and rivet heads
- Countersink holes for lathe centers
features
- Better accuracy than single-flute countersink
- Three fluted for more accuracy and less chatter
| Overall Length | 1.5 in |
| Size (text) | N/A |
| Shank Diameter | 3/16 in |
| Angle | 90 degrees |
| Weight | 0.2 LB |
