Cle-Line®
C17153
MADE TO ORDER - CALL FOR PRICE -COUNTERSINK AND CENTER REAMER 90° ANGLE; 1/4" DRILL DIAMETER; 1 3/4" LENGTH
Item #101699962
- 90° Angle
- 1/4" Drill Diameter
- 1 3/4" Length
applications
- Countersink screw heads and rivet heads
- Countersink holes for lathe centers
features
- Better accuracy than single-flute countersink
- Three fluted for more accuracy and less chatter
| Size (text) | N/A |
| Angle | 90 degrees |
| Overall Length | 1.75 in |
| Shank Diameter | 1/4 in |
| Weight | 0.4 LB |
