Cle-Line®
C17155
MADE TO ORDER - CALL FOR PRICE -COUNTERSINK AND CENTER REAMER 90° ANGLE; 3/8" DRILL DIAMETER; 2" LENGTH
Item #101699005
- 90° Angle
- 3/8" Drill Diameter
- 2" Length
applications
- Countersink screw heads and rivet heads
- Countersink holes for lathe centers
features
- Better accuracy than single-flute countersink
- Three fluted for more accuracy and less chatter
| Overall Length | 2 in |
| Size (text) | N/A |
| Angle | 90 degrees |
| Shank Diameter | 3/8 in |
| Weight | 0.3 LB |
