Cle-Line®
C17157
MADE TO ORDER - CALL FOR PRICE -COUNTERSINK AND CENTER REAMER 90° ANGLE; 1/2" DRILL DIAMETER; 2 5/8" LENGTH
Item #101699147
- 90° Angle
- 1/2" Drill Diameter
- 2 5/8" Length
applications
- Countersink screw heads and rivet heads
- Countersink holes for lathe centers
features
- Better accuracy than single-flute countersink
- Three fluted for more accuracy and less chatter
| Overall Length | 2.625 in |
| Shank Diameter | 1/2 in |
| Angle | 90 degrees |
| Size (text) | N/A |
| Weight | 0.2 LB |
