- Standard Cut Type
- Cylindrical w/o End Cut Shape
- 1 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Diameter - Decimal | 1 in |
| Type of Cut | Standard Cut |
| Diameter - Fraction | 1 in |
| SCTI Number | SA-9 |
| Length Of Cut - Metric | 25.4 mm |
| Diameter - Metric | 25.40 mm |
| Material | Carbide |
| Shape | Cylindrical w/o End Cut |
| Shank Diameter - Metric | 6.35 mm |
| Weight | 0.0 LB |

