- Standard Cut Type
- Pointed Cone Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
| Shank Diameter - Metric | 3 mm |
| Length Of Cut - Metric | 11.1 mm |
| Included Angle | 14 degrees |
| Diameter - Metric | 3.00 mm |
| SCTI Number | SM-42 |
| Diameter - Decimal | 0.1181 in |
| Shape | Pointed Cone |
| Type of Cut | Standard Cut |
| Material | Carbide |
| Weight | 0.0 LB |

