- Standard Cut Type
- Pointed Tree Shape
- 3/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Length Of Cut - Metric | 19.05 mm |
| Type of Cut | Standard Cut |
| Diameter - Decimal | 0.375 in |
| Shape | Pointed Tree |
| Diameter - Fraction | 3/8 in |
| Material | Carbide |
| SCTI Number | SG-3 |
| Shank Diameter - Metric | 6.35 mm |
| Weight | 0.0 LB |

