- Standard Cut Type
- Included Angle Shape
- 1/2 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Included Angle | 14 degrees |
| Type of Cut | Standard Cut |
| Shape | Included Angle |
| SCTI Number | SL-4 |
| Length Of Cut - Metric | 28.57 mm |
| Diameter - Fraction | 1/2 in |
| Material | Carbide |
| Diameter - Decimal | 0.5 in |
| Shank Diameter - Metric | 6.35 mm |
| Weight | 0.0 LB |

