Skip to content Skip to navigation menu
Cle-Line®C17720

C17720

1852 SL-41 3MM X 3MM SC BUR-SGL
Item #103109678
  • Standard Cut Type
  • Included Angle Shape
  • 3 mm Diameter
  • 0.1181 in Shank Diameter
  • Carbide Material
Cle-Line®C17720
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Cut Type
  • Included Angle Shape
  • 3 mm Diameter
  • 0.1181 in Shank Diameter
  • Carbide Material
Type of Cut Standard Cut
Shank Diameter - Metric 3 mm
SCTI Number SL-41
Length Of Cut - Metric 9.5 mm
Diameter - Metric 3.00 mm
Included Angle 8 degrees
Diameter - Decimal 0.1181 in
Shape Included Angle
Material Carbide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison