- Standard Cut Type
- Ball Shape
- 1/16 in Diameter
- 0.1181 in Shank Diameter
- Carbide Material
| Diameter - Metric | 1.59 mm |
| Diameter - Decimal | 0.0625 in |
| Shank Diameter - Metric | 3 mm |
| Diameter - Fraction | 1/16 in |
| SCTI Number | SD-40 |
| Shape | Ball |
| Material | Carbide |
| Length Of Cut - Metric | 1.6 mm |
| Type of Cut | Standard Cut |
| Weight | 0.0 LB |

