- Standard Cut Type
- Ball Shape
- 3/32 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Length Of Cut - Metric | 2.38 mm |
| Shank Diameter - Metric | 3.17 mm |
| Diameter - Fraction | 3/32 in |
| SCTI Number | SD-41 |
| Diameter - Decimal | 0.0938 in |
| Shape | Ball |
| Material | Carbide |
| Type of Cut | Standard Cut |
| Weight | 0.0 LB |

