- Standard Cut Type
- Ball Shape
- 3/16 in Diameter
- 0.1181 in Shank Diameter
- Carbide Material
| Shank Diameter - Metric | 3 mm |
| SCTI Number | SD-53 |
| Diameter - Decimal | 0.1875 in |
| Length Of Cut - Metric | 4.76 mm |
| Diameter - Metric | 4.76 mm |
| Type of Cut | Standard Cut |
| Diameter - Fraction | 3/16 in |
| Shape | Ball |
| Material | Carbide |
| Weight | 0.0 LB |

