- Double Cut Type
- Included Angle Shape
- E Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Diameter - Fraction | 1/4 in |
| Type of Cut | Double Cut |
| Length Of Cut - Metric | 15.88 mm |
| Diameter - Wire | E |
| Shank Diameter - Metric | 6.35 mm |
| Shape | Included Angle |
| Material | Carbide |
| Diameter - Decimal | 0.25 in |
| SCTI Number | SL-1L6 |
| Included Angle | 14 degrees |
| Weight | 0.0 LB |

