Cle-Line®
C20519
MADE TO ORDER - CALL FOR PRICE -SINGLE FLUTE COUNTERSINK 90° ANGLE; 1/4" DRILL DIAMETER; 1 7/16" LENGTH
Item #101699349
- 90° Angle
- 1/4" Drill Diameter
- 1 7/16" Length
features
- Provides smooth surfaces and chatter-free performance
| Size (text) | N/A |
| Angle | 90 degrees |
| Shank Diameter | 3/16 in |
| Overall Length | 1.4375 in |
| Weight | 0.1 LB |
