Cle-Line®
C20915
MADE TO ORDER - CALL FOR PRICE -SINGLE FLUTE COUNTERSINK 82° ANGLE; 3/16" DRILL DIAMETER; 1 7/16" LENGTH
Item #101700947
- 82° Angle
- 3/16" Drill Diameter
- 1 7/16" Length
features
- Provides smooth surfaces and chatter-free performance
| Angle | 82 degrees |
| Size (text) | N/A |
| Overall Length | 1.4375 in |
| Shank Diameter | 3/16 in |
| Weight | 0.1 LB |
