Cle-Line®
C20917
MADE TO ORDER - CALL FOR PRICE -SINGLE FLUTE COUNTERSINK 82° ANGLE; 1/4" DRILL DIAMETER; 1 13/32" LENGTH
Item #101699006
- 82° Angle
- 1/4" Drill Diameter
- 1 13/32" Length
features
- Provides smooth surfaces and chatter-free performance
| Shank Diameter | 1/4 in |
| Size (text) | N/A |
| Overall Length | 1.40625 in |
| Angle | 82 degrees |
| Weight | 0.1 LB |
