Cle-Line®
C20918
MADE TO ORDER - CALL FOR PRICE -SINGLE FLUTE COUNTERSINK 82° ANGLE; 3/8" DRILL DIAMETER; 1 27/32" LENGTH
Item #101699750
- 82° Angle
- 3/8" Drill Diameter
- 1 27/32" Length
features
- Provides smooth surfaces and chatter-free performance
| Size (text) | N/A |
| Angle | 82 degrees |
| Overall Length | 1.84375 in |
| Shank Diameter | 3/8 in |
| Weight | 0.1 LB |
