Cle-Line®
C20919
MADE TO ORDER - CALL FOR PRICE -SINGLE FLUTE COUNTERSINK 82° ANGLE; 1/2" DRILL DIAMETER; 2 13/16" LENGTH
Item #101698882
- 82° Angle
- 1/2" Drill Diameter
- 2 13/16" Length
features
- Provides smooth surfaces and chatter-free performance
| Shank Diameter | 1/2 in |
| Angle | 82 degrees |
| Size (text) | N/A |
| Overall Length | 2.8125 in |
| Weight | 0.3 LB |
