Cle-Line®
C20921
MADE TO ORDER - CALL FOR PRICE -SINGLE FLUTE COUNTERSINK 90° ANGLE; 1/4" DRILL DIAMETER; 1 21/32" LENGTH
Item #101699552
- 90° Angle
- 1/4" Drill Diameter
- 1 21/32" Length
features
- Provides smooth surfaces and chatter-free performance
| Size (text) | N/A |
| Angle | 90 degrees |
| Shank Diameter | 1/4 in |
| Overall Length | 1.65625 in |
| Weight | 0.1 LB |
