Cle-Line®
C20923
MADE TO ORDER - CALL FOR PRICE -SINGLE FLUTE COUNTERSINK 90° ANGLE; 3/8" DRILL DIAMETER; 1 27/32" LENGTH
Item #101699751
- 90° Angle
- 3/8" Drill Diameter
- 1 27/32" Length
features
- Provides smooth surfaces and chatter-free performance
| Size (text) | N/A |
| Overall Length | 1.84375 in |
| Shank Diameter | 3/8 in |
| Angle | 90 degrees |
| Weight | 0.1 LB |
