Cle-Line®
C20924
MADE TO ORDER - CALL FOR PRICE -SINGLE FLUTE COUNTERSINK 90° ANGLE; 1/2" DRILL DIAMETER; 2 13/16" LENGTH
Item #101699007
- 90° Angle
- 1/2" Drill Diameter
- 2 13/16" Length
features
- Provides smooth surfaces and chatter-free performance
| Shank Diameter | 1/2 in |
| Angle | 90 degrees |
| Size (text) | N/A |
| Overall Length | 2.8125 in |
| Weight | 0.1 LB |
