- 11/16 in Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Material | HSS |
| Shank Type | Straight |
| Overall Length | 9.25 in |
| Flute Length | 7.125 in |
| Weight | 0.0 LB |
| Material | HSS |
| Shank Type | Straight |
| Overall Length | 9.25 in |
| Flute Length | 7.125 in |
| Weight | 0.0 LB |