- 1 9/16 in Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Shank Type | Straight |
| Overall Length | 10 in |
| Material | HSS |
| Flute Length | 7.375 in |
| Weight | 0.0 LB |
| Shank Type | Straight |
| Overall Length | 10 in |
| Material | HSS |
| Flute Length | 7.375 in |
| Weight | 0.0 LB |