Skip to content Skip to navigation menu
Cle-Line®C62004

C62004

4 40 0404 SET/420
Item #103749758
  • Inch
  • 3 Pieces
  • #4-40 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
Cle-Line®C62004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • #4-40 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Shank Size - Metric 3.58 mm
Spiral Point No
Thread Size - Decimal 0.112 in
Thread Size - Metric 2.84 mm
Direction of Cut Right Hand
Diameter - Decimal 0.112 in
Blank Construction USCTI Table 302
Tap Type Hand
Truncated Threads No
Thread Size #4
Thread Per Inch 40
Shank Square Width 0.11 in
Interrupted Thread No
Ground Threads Yes
Thread Length - Metric 14.29 mm
Shank Square Length 0.1875 in
Shank End Feature Square
Shank Square Width - Metric 2.79 mm
Thread Type UNC
Shank Square Length - Metric 4.76 mm
Thread Limit H2
No. of Flutes 3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison