- Metric
- 3 Pieces
- M4x0.7 Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
| Thread Size | M4 |
| Tap Type | Hand |
| Shank Square Length | 0.25 in |
| Shank Square Width | 0.131 in |
| Shank Square Width - Metric | 3.33 mm |
| Spiral Point | No |
| Shank Square Length - Metric | 6.35 mm |
| Shank Size - Metric | 4.27 mm |
| Blank Construction | USCTI Table 302 |
| Interrupted Thread | No |
| Thread Length - Metric | 19.05 mm |
| Shank End Feature | Square |
| Diameter - Decimal | 0.1575 in |
| Truncated Threads | No |
| Thread Size - Decimal | 0.1575 in |
| No. of Flutes | 4 |
| Ground Threads | Yes |
| Thread Limit | D4 |
| Direction of Cut | Right Hand |
| Thread Type | Metric |
| Diameter - Metric | 4.00 mm |
| Thread Size - Metric | 4 mm |
| Weight | 0.0 LB |

