- 7/16 in Diameter
- HSS Material
- #2 Morse Taper Shank Type
- Spiral Flute Type
| Overall Length | 8.25 in |
| Material | HSS |
| Shank Type | #2 Morse Taper |
| No. of Flutes | 4 |
| Flute Length | 4.375 in |
| Weight | 0.0 LB |
| Overall Length | 8.25 in |
| Material | HSS |
| Shank Type | #2 Morse Taper |
| No. of Flutes | 4 |
| Flute Length | 4.375 in |
| Weight | 0.0 LB |