- 1 1/8 in Diameter
- HSS Material
- #3 Morse Taper Shank Type
- Spiral Flute Type
| Overall Length | 12 in |
| No. of Flutes | 4 |
| Flute Length | 7.375 in |
| Shank Type | #3 Morse Taper |
| Material | HSS |
| Weight | 0.0 LB |
| Overall Length | 12 in |
| No. of Flutes | 4 |
| Flute Length | 7.375 in |
| Shank Type | #3 Morse Taper |
| Material | HSS |
| Weight | 0.0 LB |