- 3/4 in Diameter
- HSS Material
- #3 Morse Taper Shank Type
- Spiral Flute Type
| Flute Length | 5 in |
| Overall Length | 9.5 in |
| No. of Flutes | 5 |
| Shank Type | #3 Morse Taper |
| Material | HSS |
| Weight | 0.0 LB |
| Flute Length | 5 in |
| Overall Length | 9.5 in |
| No. of Flutes | 5 |
| Shank Type | #3 Morse Taper |
| Material | HSS |
| Weight | 0.0 LB |