- #2/0 Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Material | HSS |
| Overall Length | 2.563 in |
| Shank Diameter | 0.1562 in |
| Shank Type | Straight |
| No. of Flutes | 4 |
| Flute Length | 1.563 in |
| Weight | 0.0 LB |
| Material | HSS |
| Overall Length | 2.563 in |
| Shank Diameter | 0.1562 in |
| Shank Type | Straight |
| No. of Flutes | 4 |
| Flute Length | 1.563 in |
| Weight | 0.0 LB |