Skip to content Skip to navigation menu
ClevelandC24285

C24285

#9 659 TAPER PIN REAMER
Item #104105410
  • #9 Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
ClevelandC24285
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #9 Diameter
  • HSS Material
  • Straight Shank Type
  • Spiral Flute Type
Shank Diameter 0.5625 in
Shank Type Straight
No. of Flutes 8
Flute Length 6.063 in
Material HSS
Overall Length 8.313 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison