- 1.5 mm Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
| Shank Type | Straight |
| Flute Length | 0.5 in |
| Shank Diameter | 0.0505 in |
| Overall Length | 2.5 in |
| No. of Flutes | 4 |
| Material | HSS |
| Weight | 0.0 LB |
| Shank Type | Straight |
| Flute Length | 0.5 in |
| Shank Diameter | 0.0505 in |
| Overall Length | 2.5 in |
| No. of Flutes | 4 |
| Material | HSS |
| Weight | 0.0 LB |