- 2 mm Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
| Overall Length | 3 in |
| Material | HSS |
| Shank Type | Straight |
| Flute Length | 0.75 in |
| Shank Diameter | 0.0715 in |
| No. of Flutes | 4 |
| Weight | 0.0 LB |
| Overall Length | 3 in |
| Material | HSS |
| Shank Type | Straight |
| Flute Length | 0.75 in |
| Shank Diameter | 0.0715 in |
| No. of Flutes | 4 |
| Weight | 0.0 LB |