- Q Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
| Material | HSS |
| Flute Length | 1.5 in |
| Overall Length | 6 in |
| Shank Type | Straight |
| Shank Diameter | 0.2787 in |
| No. of Flutes | 6 |
| Weight | 0.0 LB |
| Material | HSS |
| Flute Length | 1.5 in |
| Overall Length | 6 in |
| Shank Type | Straight |
| Shank Diameter | 0.2787 in |
| No. of Flutes | 6 |
| Weight | 0.0 LB |