Skip to content Skip to navigation menu
ClevelandC26048

C26048

31/64 4001/630 REAMER STR FLT
Item #104106046
  • 31/64 in Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
ClevelandC26048
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/64 in Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
Overall Length 8 in
Material HSS
Shank Type Straight
Flute Length 2 in
Shank Diameter 0.435 in
No. of Flutes 6
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison