- 5/8 in Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
| Shank Diameter | 0.5613 in |
| Overall Length | 9 in |
| No. of Flutes | 8 |
| Flute Length | 2.25 in |
| Shank Type | Straight |
| Material | HSS |
| Weight | 0.0 LB |
| Shank Diameter | 0.5613 in |
| Overall Length | 9 in |
| No. of Flutes | 8 |
| Flute Length | 2.25 in |
| Shank Type | Straight |
| Material | HSS |
| Weight | 0.0 LB |