- 25/32 in Diameter
- HSS Material
- Straight Shank Type
- Straight Flute Type
| Shank Type | Straight |
| Overall Length | 9.5 in |
| Flute Length | 2.5 in |
| No. of Flutes | 8 |
| Material | HSS |
| Shank Diameter | 0.6238 in |
| Weight | 0.0 LB |
| Shank Type | Straight |
| Overall Length | 9.5 in |
| Flute Length | 2.5 in |
| No. of Flutes | 8 |
| Material | HSS |
| Shank Diameter | 0.6238 in |
| Weight | 0.0 LB |